This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U280-004
- Zoro #
- G6777296
- UPC #
- 037332209177
- Country of Origin
- China
Dimensions
- Width
- 4.2 in
- Height
- 1.2 in
- Overall Depth
- 4 in
Details
- Item
- USB Charging Station Hub 5V 6A/30W Table
- Includes
- 4-Port USB Charging Station, 5V 6A/30W USB Charger Output, C7 to NEMA 1-15P power cord, 4-ft., Quick Start Guide
- Output Voltage
- 5 V DC
- Device Supported
- Tablet PC, iPad, Notebook, USB Device
- Maximum Output Current
- 0.25
- Maximum Output Power
- 30 W
Description
USB Charging Station Hub 5V 6A/30W Table
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.