This item is Discontinued.

Tripp Lite Wireless Charging Stand 10W Fa U280-Q01ST-BK

This item is Discontinued.

Tripp Lite

Wireless Charging Stand 10W Fa (Discontinued)

Mfr # U280-Q01ST-BK
Zoro # G700685122
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U280-Q01ST-BK
Zoro #
G700685122
UPC #
-
Country of Origin
China

Dimensions

Width
2.8"
Depth
0.6"
Height
5.5"

Details

Input Voltage
9 V DC
Product Type
Induction Charger
Compatibility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.