This item is Discontinued.

Tripp Lite 11M Duplex Multimode 62.5/125 Fiber Optic Patch Cable Sc/St 36Ft 11 N304-11M

This item is Discontinued.

Tripp Lite

11M Duplex Multimode 62.5/125 Fiber Optic Patch Cable Sc/St 36Ft 11 (Discontinued)

Mfr # N304-11M
Zoro # G0288962
UPC # 37332135216
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N304-11M
Zoro #
G0288962
UPC #
37332135216
Country of Origin
Unknown

Dimensions

Length - Patch Cord
36.1 ft
Clad Dimension
125 micron

Details

Connector Type - Patch Cord
OM1; SC Duplex (Male); ST Duplex (Male)
Jacket Color
Orange
Transmission Speed
1 Gbps
Single Mode/Multi-Mode
Multimode
Fiber Count - Fiber Optic Cable
2
Standards
FDDI and OFNR rated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.