This item is Discontinued.

This item is Discontinued.
2M Fiber Optic Mode Conditioning Patch Cable Sc/Sc 6Ft 2 Meter (Discontinued)
Mfr #
N426-02M
Zoro #
G0507301
UPC # 37332135605
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N426-02M
- Zoro #
- G0507301
- UPC #
- 37332135605
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 6.6 ft
- Clad Dimension
- 125 micron
Details
- Connector Type - Patch Cord
- SC Duplex (Male); SC Duplex (Male)
- Jacket Color
- Orange; Yellow
- Cable Type
- Mode Conditioning
- Fiber Count - Fiber Optic Cable
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.