This item is Discontinued.

This item is Discontinued.
Tripplite P13706NHDV Keyspan Mini Displayport to VGA; DVI; HDMI All-in-One Adapter & Converter (Discontinued)
Mfr #
P13706NHDV
Zoro #
G503915174
UPC # 10037332185409
Country of Origin China
Category VGA Connectors & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P13706NHDV
- Zoro #
- G503915174
- UPC #
- 10037332185409
- Country of Origin
- China
Description
Features
- Connect a VGA, DVI, or HDMI monitor to a Mini DisplayPort on your laptop or tablet
- All-in-one converter offers maximum flexibility to connect to any available monitor
- Portable design with built-in cable is perfect for travel and stowing in your laptop bag
- The P137-06N-HDV is a passive adapter, and requires the connected computer to have a Displayport++ port
- Adapter/Charger Type: Displayport to VGA, HDMI, DVI
- For Device Type: Laptops,Mobile Devices
- Connector/Port/Interface: Displayport,DVI,HDMI,VGA
- OEM/Compatible: OEM
- Connects Devices (From/To): Displayport to VGA, HDMI, DVI
- Electronic/Mechanical: Electronic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.