
2 Bolt Flng Unit, Insrt, Eccentric Locking Collar, 0.9375-in. Bore, 2.9921-in. BH to BH Cntr, 95mm L
Mfr # SALF205-15G
Zoro # G109926680
product price:Â $29.55
/eaKey Features
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
0.9375 in
Overall Width
34.4 mm
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SALF205-15G
Zoro #
G109926680
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
0.9375 in
Overall Width
34.4 mm
Details
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Temp. Range
248 Degrees F Max
Closure
Dual Seals (K-Type)
Series
SALF
Description
2 Bolt Flange Unit, Light Duty Insert, Eccentric Locking Collar, 0.9375-in. Bore, 2.9921-in. Bolt-Hole to Bolt-Hole Center, 95mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.