3 Bolt Ductile Flange Unit, Insrt, Eccentric Locking Collar, 1.25-in. Bore, 3.9370-in. BH to BH Cntr
Mfr # SAFCT207-20G
Zoro # G309926602
product price:Â $48.99
/eaKey Features
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
1.25 in
Overall Width
42 mm
Closure
Dual Seals (K-Type)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SAFCT207-20G
Zoro #
G309926602
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
1.25 in
Overall Width
42 mm
Details
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Closure
Dual Seals (K-Type)
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Temp. Range
248 Degrees F Max
Series
SAFCT
Description
3 Bolt Ductile Flange Unit, Light Duty Insert, Eccentric Locking Collar,, 1.25-in. Bore, 3.9370-in. Bolt-Hole to Bolt-Hole Center, 122.5mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.