3 Bolt Ductile Flng Unit, Insrt, Eccentric Locking Collar, 1.125-in. Bore, 3.5630-in. BH to BH Cntr
Mfr # SAFCT206-18G
Zoro # G909926682
product price:Â $43.49
/eaKey Features
Series
SAFCT
Overall Width
39 mm
Housing Material
Ductile Iron
Closure
Dual Seals (K-Type)
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SAFCT206-18G
Zoro #
G909926682
UPC #
-
Country of Origin
China
Dimensions
Overall Width
39 mm
Bore Diameter
1.125 in
Details
Series
SAFCT
Housing Material
Ductile Iron
Closure
Dual Seals (K-Type)
Shaft Locking Type
Eccentric Collar
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Description
3 Bolt Ductile Flange Unit, Light Duty Insert, Eccentric Locking Collar,, 1.125-in. Bore, 3.5630-in. Bolt-Hole to Bolt-Hole Center, 113mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.