
4 Bolt Flng, Wide Inner Rng Insrt, Eccentric Locking Collar, 2.25-in. Bre, 5.6299-in. BH to BH Cntr
Mfr # HCFU212-36
Zoro # G809926669
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2.25 in
Overall Width
80.8 mm
Series
HCFU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HCFU212-36
Zoro #
G809926669
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
2.25 in
Overall Width
80.8 mm
Details
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
HCFU
Closure
Dual Seals (B-Type)
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Temp. Range
248 Degrees F Max
Description
4 Bolt Flange, Wide Inner Ring Insert, Eccentric Locking Collar, 2.25-in. Bore, 5.6299-in. Bolt-Hole to Bolt-Hole Center, 175mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.