Shop TRITAN
See all product information
Create Account
Ball Thrust, 0.5in. Bore, 1.28125in. OD
- Mfr # 2101101743
- Zoro # G2085575
product price:Â
$
22.55
/ea
Key Features
Temp. Range (F)
-20 Degrees to 390 Degrees F
Bore Dia. (In.)
0.5"
Type
Single Direction
Static Load Capacity (Lb.)
4005
Outside Dia. (In.)
1.28125"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101101743
- Zoro #
- G2085575
- UPC #
- 888569057976
- Country of Origin
- China
Dimensions
- Bore Dia. (In.)
- 0.5"
- Outside Dia. (In.)
- 1.28125"
Details
- Item
- Ball Thrust Bearing
- Temp. Range (F)
- -20 Degrees to 390 Degrees F
- Type
- Single Direction
- Static Load Capacity (Lb.)
- 4005
- Lubrication
- Light Oil Preservative
- Dynamic Load Capacity (Lb.)
- 2835
Description
Ball Thrust, 0.5in. Bore, 1.28125in. OD