CAD

Pillow Block Bearing, Ball, 7/8 in Bore

  • Mfr # UCP205-14
  • Zoro # G0468916
CAD Available
product price: 
$
24.89
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
52100 Chrome Steel
Bearing Insert Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCP205-14
Zoro #
G0468916
UPC #
888569054739
Country of Origin
China

Dimensions

Bore Diameter
7/8 in
Center Height
1-27/64 in
Mount Hole Center-to-Center Length
105 mm
Overall Length
5.511 in
Overall Width
38 mm
Overall Height
2.795 in
Dimension E
3 1/2 in
Base Height
0.59 in
Mount Hole Center-to-Center Width
4 1/8 in
Mounting Bolt Size
M10
Bore Diameter Tolerance
+/- 0.0007 in
Base Width
1.496 in
Wire Rope Length
5.511 in
Inner Ring Width
34.1 mm
Length
5.511 in
Fits Chest Size
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Triple Lip Seals Available on Request, Wide Inner Ring Bearing

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
52100 Chrome Steel
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Series
UCP
Closure
Double Sealed
Standards
AFBMA, ISO
Temp. Range
-4 to +248° F
Finish
Painted
Bearing Lubrication
Relubricateable
Number of Mount Holes
2
Minimum Temperature
-40 Degrees F
Features
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Resistance Properties
Corrosion-Resistant, Rust-Resistant, Wear-Resistant
Lubricant Material
NLGI #2 Equivalent
Dynamic Radial Load Capacity
3,147 lbf
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Mount Type
Bolt-Through
Seal Material
Synthetic Rubber
Seal Type
Contact
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
1,764 lbf
CAD Available
Yes
Maximum Speed
5,000 RPM Grease
Included Bearing
UC205-14
Split Housing
Not Split
Internal Clearance
C3
Includes
(2) Set Screws

Description

Pillow Block Bearing, Base Height 0.59 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC205-14, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in

Ratings & reviews