Shop TRITAN

Roller Chain Sprocket, Stock Plain Bore, 50 Chain Size, 17 # of Teeth

  • Mfr # 50A17H X 5/8

  • Zoro # G7874983


product price: 
$
14.59
/ea

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Plain
Outside Dia.
4 in
Chain Number
50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50A17H X 5/8
Zoro #
G7874983
UPC #
888569098696
Country of Origin
China

Dimensions

Outside Dia.
4 in
Pitch Dia.
3.401 in
Bore Dia. - Sprockets
5/8 Inch
Industry Chain Size
50
Length through Bore
5/16 in
Pitch Diameter
3.401 in
Maximum Bore Diameter
1 7/8 in
Outside Diameter
3.72 in
Tooth Width
0.343 in
Bore Diameter
5/8 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
17
Bore Type
Plain
Chain Number
50
Sprocket Bore Type
Plain Bore
Agency Compliance
American National Standards Institute (ANSI)
Pitch
5/8"
Number of Teeth - Sprockets
17
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore - Sprockets
1 7/8 in
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
A Plate (No hub)
For Number of Strands
Single
Number of Set Screws
0
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Type
No Hub
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 1 7/8 in, Number of Teeth 17, Outside Diameter 3.72 in, Pitch Diameter 3.401 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/16 in, Number of Set Screws 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.