Shop TRITAN
See all product information
Create Account
Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 17 # of Teeth
Mfr # 50BS17H X 1 1/2
Zoro # G7877512
product price:Â
$
25.99
/ea
Key Features
Material
Steel
Number of Teeth
17
Bore Type
Fixed
Includes
Set Screws
Outside Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50BS17H X 1 1/2
- Zoro #
- G7877512
- UPC #
- 888569099433
- Country of Origin
- China
- Item
- Roller Chain Sprocket
- Material
- Steel
- Number of Teeth
- 17
- Bore Type
- Fixed
- Includes
- Set Screws
- Chain Number
- 50
- Temp. Range (F)
- -50 to +500° F
- Material - Sprockets
- Forged 1045 Alloy Steel
- Pitch
- 5/8"
- Number of Chain Rows
- Single
- Sprocket Bore Type
- Fixed Bore
- Agency Compliance
- American National Standards Institute (ANSI)
- Item - Roller Chain Sprockets
- Roller Chain Sprocket
- Number of Teeth - Sprockets
- 17
- Sprocket Hub Type
- B Hub Type
- Standards
- ANSI B29.1, BIS
- Set Screw Location
- Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
- Teeth Heat Treatment
- Hardened Teeth
- For Chain Pitch
- 5/8 in
- Finish
- Black Oxide
- Hub Type
- One Side
- For Number of Strands
- Single
- Number of Set Screws
- 2
- Hub Projection
- 0.657 in
Description
Roller Chain Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 17, Outside Diameter 3.72 in, Pitch Diameter 3.401 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 11/16 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 in, Number of Set Screws 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.