
Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.95-in. OD
Mfr # AK51 X 1
Zoro # G309925032
product price:Â $30.15
/eaKey Features
Pulley Outside Dia.
4.95 in
Number of Grooves
1
For V-Belt Section
3L; 4L; A
Bore Dia. (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AK51 X 1
Zoro #
G309925032
UPC #
-
Country of Origin
China
Dimensions
Pulley Outside Dia.
4.95 in
Bore Dia. (In.)
1 in
Details
Number of Grooves
1
For V-Belt Section
3L; 4L; A
Item
V-Belt Pulley
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.