This item is Discontinued.
This item is Discontinued.
Spherical Plain, 120mm Bore, 230mm OD (Discontinued)
Mfr #
GX 120F
Zoro #
G2082230
UPC # 888569019028
Country of Origin China
Category Spherical Plain Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GX 120F
- Zoro #
- G2082230
- UPC #
- 888569019028
- Country of Origin
- China
Dimensions
- Bore Dia.
- 120mm
- Outside Dia.
- 230mm
- Width
- 50mm
Details
- Item
- Spherical Plain Bearing
- Ball Material
- 52100 Chrome Plated Steel
- Static Load Capacity
- 12584 Lbf
- Temp. Range (F)
- -58 to +300° F
- Dynamic Load Capacity (Lb.)
- 5632
- Type
- Metric Thrust
- Lubrication
- Light Oil Preservative - PTFE Lined
Description
Spherical Plain, 120mm Bore, 230mm OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.