Shop TRITAN
See all product information
Create Account
Spherical Plain, 12mm Bore, 35mm OD
Mfr # 2101082377
Zoro # G2082160
product price:Â
$
76.69
/ea
Key Features
Bore Dia.
12mm
Outside Dia.
35mm
Width
9.3mm
Ball Material
52100 Chrome Plated Steel
Static Load Capacity
286 Lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101082377
- Zoro #
- G2082160
- UPC #
- 888569019011
- Country of Origin
- China
Dimensions
- Bore Dia.
- 12mm
- Outside Dia.
- 35mm
- Width
- 9.3mm
Details
- Item
- Spherical Plain Bearing
- Ball Material
- 52100 Chrome Plated Steel
- Static Load Capacity
- 286 Lbf
- Dynamic Load Capacity (Lb.)
- 143
- Type
- Metric Thrust
- Lubrication
- Light Oil Preservative - PTFE Lined
- Temp. Range (F)
- -58 to +300° F
Description
Spherical Plain, 12mm Bore, 35mm OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.