Shop TRITAN

Sprocket, Finished Bore with Keyway & SS, 35 Chain Size, 5/8 Bore Dia., 17 # of Teeth

  • Mfr # 35BS17H X 5/8

  • Zoro # G2680959


product price: 
$
15.49
/ea

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Fixed
Bore Dia. (In.)
5/8
Includes
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35BS17H X 5/8
Zoro #
G2680959
UPC #
888569090690
Country of Origin
China
Item
Sprocket
Material
Steel
Number of Teeth
17
Bore Type
Fixed
Includes
Set Screws
Chain Number
35
Sprocket Hub Type
B Hub Type
Type
Finished Bore
ANSI Sprocket Number
35
For Use With
Roller Chain
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material - Sprockets
Forged 1045 Alloy Steel
Number of Chain Rows
Single
Number of Teeth - Sprockets
17
Pitch
3/8"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/8 in
Number of Set Screws
2
Standards
ANSI B29.1, BIS
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Finish
Black Oxide
For Chain Pitch
3/8 in
Hub Projection
0.582 in
For Number of Strands
Single

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 17, Outside Diameter 2.23 in, Pitch Diameter 2.041 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 5/8 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.