Shop TRITAN

Sprocket, Stock Plain Bore, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth

  • Mfr # 50B15H X 5/8 MPB

  • Zoro # G1950831


product price:  $18.49
/ea

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Plain
Bore Dia. (In.)
5/8
Outside Dia.
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50B15H X 5/8 MPB
Zoro #
G1950831
UPC #
888569101761
Country of Origin
China

Dimensions

Bore Dia. (In.)
5/8
Outside Dia.
3 in
Pitch Dia.
0.625 in
Bore Dia. - Sprockets
5/8 Inch
Industry Chain Size
50
Hub Dia.
2.375 in
Length through Bore
1 in
Hub Dia. (In.)
2-3/8
Outside Dia. (In.)
3.307
Pitch Dia. (In.)
0.625
Length through Bore (In.)
1
Bore Diameter
5/8 in
Outside Diameter
3.32 in
Pitch Diameter
3.006 in
Hub Diameter
2 3/8 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 1/2 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
15
Bore Type
Plain
Chain Number
50
Number of Chain Rows
Single
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore - Sprockets
1 1/2 in
Type
Plain Bore
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth - Sprockets
15
ANSI Sprocket Number
50
Sprocket Bore Type
Plain Bore
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Industry Chain Pitch
5/8 in
For Chain Pitch
5/8 in
For Number of Strands
Single
Hub Type
One Side
Hub Projection
0.657 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Number of Set Screws
0

Description

Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 15, Outside Diameter 3.32 in, Pitch Diameter 3.006 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, Hub Diameter 2 3/8 in, Hub Projection 0.657 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.