Shop TRITAN

Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth

  • Mfr # 60BS11H X 1 1/4

  • Zoro # G1950956


product price: 
$
20.89
/ea

Key Features

Material
Steel
Number of Teeth
11
Bore Type
Fixed
Bore Dia. (In.)
1-1/4
Includes
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60BS11H X 1 1/4
Zoro #
G1950956
UPC #
888569105431
Country of Origin
China
Item
Sprocket
Material
Steel
Number of Teeth
11
Bore Type
Fixed
Includes
Set Screws
Chain Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth - Sprockets
11
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Number of Chain Rows
Single
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
ANSI Sprocket Number
60
Sprocket Hub Type
B Hub Type
Type
Finished Bore
For Use With
Roller Chain
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/4 in
Hub Projection
0.791 in
Hub Type
One Side
For Number of Strands
Single
For Chain Pitch
3/4 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Finish
Black Oxide
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS

Description

Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 11, Outside Diameter 3 in, Pitch Diameter 2.663 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 2 1/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.