Shop TRITAN

Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth

  • Mfr # 60BS18H X 1 1/4

  • Zoro # G0028336


product price: 
$
59.39
/ea

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Fixed
Bore Dia. (In.)
1-1/4
Includes
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60BS18H X 1 1/4
Zoro #
G0028336
UPC #
888569106094
Country of Origin
China

Dimensions

Bore Dia. (In.)
1-1/4
Outside Dia.
5 in
Pitch Dia.
0.75 in
Bore Dia. - Sprockets
1 1/4 Inch
Set Screw Size
5/16 in
Industry Chain Size
60
Hub Dia.
3.5 in
Length through Bore
1 1/4 in
Hub Dia. (In.)
3-1/2
Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
0.750
Outside Dia. (In.)
4.685
Keyseat Size (In.)
1/4 x 1/8
Length through Bore (In.)
1-1/4
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Pitch Diameter
4.319 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 1/4 in
Hub Diameter
3 1/2 in
Bore Diameter
1 1/4 in
Outside Diameter
4.7 in
Tooth Width
0.459 in
Keyway Depth
1/8 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
18
Bore Type
Fixed
Includes
Set Screws
Chain Number
60
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
ANSI Sprocket Number
60
Sprocket Hub Type
B Hub Type
Type
Finished Bore
Number of Teeth - Sprockets
18
Sprocket Bore Type
Fixed Bore
For Use With
Roller Chain
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/4 in
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Single
For Chain Pitch
3/4 in
Finish
Black Oxide
Hub Projection
0.791 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2

Description

Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 18, Outside Diameter 4.7 in, Pitch Diameter 4.319 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & reviews