Shop TRITAN

Sprocket, Finished Bore with Keyway & SS, 60 Chain Size, 1-5/8 Bore Dia., 20 # of Teeth

  • Mfr # 60BS20H X 1 5/8

  • Zoro # G0028220


product price: 
$
65.15
/ea

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Fixed
Bore Dia. (In.)
1-5/8
Includes
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60BS20H X 1 5/8
Zoro #
G0028220
UPC #
888569106353
Country of Origin
China
Item
Sprocket
Material
Steel
Number of Teeth
20
Bore Type
Fixed
Includes
Set Screws
Chain Number
60
Number of Teeth - Sprockets
20
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Chain Rows
Single
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
ANSI Sprocket Number
60
For Use With
Roller Chain
Type
Finished Bore
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
3/4 in
Number of Set Screws
2
Hub Type
One Side
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Chain Pitch
3/4 in
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.791 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Single

Description

Sprocket, Bore Diameter 1 5/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 20, Outside Diameter 5.19 in, Pitch Diameter 4.794 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Number of Set Screws 2

Ratings & reviews