
Two Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2.85-in. OD
Mfr # 2AK28 X 5/8
Zoro # G809924900
product price:Â $34.39
/eaKey Features
Pulley Outside Dia.
2.85 in
Number of Grooves
2
For V-Belt Section
3L; 4L; A
Bore Dia. (In.)
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2AK28 X 5/8
Zoro #
G809924900
UPC #
-
Country of Origin
China
Dimensions
Pulley Outside Dia.
2.85 in
Bore Dia. (In.)
5/8 in
Details
Number of Grooves
2
For V-Belt Section
3L; 4L; A
Item
V-Belt Pulley
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.