Two Groove Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.95-in. OD

  • Mfr # 2AK51 X 7/8

  • Zoro # G309924820


product price:  $56.59
/ea

Key Features

Pulley Outside Dia.
4.95 in
Number of Grooves
2
For V-Belt Section
3L; 4L; A
Bore Dia. (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2AK51 X 7/8
Zoro #
G309924820
UPC #
-
Country of Origin
China

Dimensions

Pulley Outside Dia.
4.95 in
Bore Dia. (In.)
7/8 in

Details

Number of Grooves
2
For V-Belt Section
3L; 4L; A
Item
V-Belt Pulley

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products