Shop TRITON PRODUCTS
See all product information
Create Account
(2) Round Hole Pegboards W/ Mounting Hardware, High Density Fiberboard, White, 24" W x 42" H x 1/4" D
Mfr # PEG2-WHT
Zoro # G202754371
product price:Â $68.39
/eaKey Features
Material
HDF
Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
42 in.
Load Capacity
200 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEG2-WHT
- Zoro #
- G202754371
- UPC #
- 819175001831
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in.
- Overall Depth
- 1/4 in.
- Overall Height
- 42 in.
- Panel Hole Size
- 1/4 in.
Details
- Item
- Pegboards
- Material
- HDF
- Load Capacity
- 200 lbs.
- Panel Hole Spacing
- 1 in.
- Panel Hole Shape
- Round
- Color
- White
- Tool Storage Space
- 14 sq. ft.
- Includes Mounting Hardware
- Yes
- Panel Capacity
- 100 lbs.
- Finish
- Painted
Description
High Density Fiberboard is a cost effective and decorative pegboard storage and organization solution for garage, warehouse, and tool storage area. Hanging this sturdy pegboard on a wall maximizes usable storage space on walls for easy organization and accessibility. Use Triton DuraHook 70000 series locking pegboard hooks along with the high density Fiberboard pegboards to solve any storage challenges. Unlike many pegboards that are constructed with layers of glued cardboard, these boards are wood construction and will not dry out and fray. Clean up the clutter and use these pegboards to get your tool storage areas organized while also keeping tools readily accessible and available. This set of 2 pegboards includes mounting hardware making this a wall-ready storage option.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.