This item is Discontinued.

This item is Discontinued.
TRIXIE Pet Products 44770 Miguel Fold-and-Store Cat Tower; Beige - Brown (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44770
- Zoro #
- G003784744
- UPC #
- 4011905447704
- Country of Origin
- China
Description
Trixie's miguel fold-and-store cat tower is ideal for those in need of an attractive, space-saving piece of cat furniture. The tower offers the best of both worlds for your cat, with cozy plush fabric and a durable sisal scratching surface. When finished using, simply fold it up for quick and easy storage.
Features- Ideal for small spaces.
- Simply fold shut for quick and easy storage.
- Condo and top lying hammock wrapped in plush.
- Natural sisal scratching surface.
- Removable cushion insert machine washable.
- Suitable for cats of all ages and activity levels.
- Color - Beige - Brown
- Material - Plush, Sisal, Mdf wood.
- Scratching pad - 10 W x 16 H in.
- Condo opening - 7 Diameter.
- Dimension - 20.25 x 25.5 x 13.75 in.
- Item Weight - 11 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.