This item is Discontinued.

Trixie Pet Products 62285 Outdoor Run With Mesh Cover; Extra Large 62285

62285 Outdoor Run With Mesh Cover; Extra Large (Discontinued)

  • Mfr # 62285
  • Zoro # G404040289
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62285
Zoro #
G404040289
UPC #
4011905622859
Country of Origin
China

Description

Trixie's durable extra-large outdoor run with mesh cover is ideal for small groups of animals such as rabbits and guinea pigs. The durable, powder-coated metal lattice, solid wood construction, and Glazed pine finish mean this attractive outdoor run will endure years of use with very little maintenance.

Features
  • For use alone or as an extension to our various TRIXIE small animal hutches.
  • Solid roof panels on one side to protect your pet from the elements.
  • Pitched roof with quarter panels that fold open from above.
  • Large wooden shelter with non-slip ramp at one end.
  • Includes metal latches to secure cover.
  • 3 doors for additional access.
  • Quick and easy assembly. All hardware included.
  • Suitable for rabbits and guinea pigs.
  • Material - Glazed pine, Powder-coated metal lattice, Composite asphalt shingles, Metal.
  • Mesh dimensions - 0.95 W x 3.25 H in.
  • Dimension - 91.5 x 31 x 45.5 in.
  • Item Weight - 90.92 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.