Shop 3M
See all product information
Create Account
Sanding Disc, 5" Dia, No Hole, Silicon Carbide, P1500 Grit
- Mfr # UU001537842
- Zoro # G6756436
product price:Â
$
83.89
/pk of 25, $3.36/ea
Sold in multiples of 4Â pks for
$335.56
Key Features
Disc Diameter
5 in
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grit
P1500
Disc Attachment Method
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UU001537842
- Zoro #
- G6756436
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 5 in
Details
- Item
- Sanding Disc
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Silicon Carbide
- Grit
- P1500
- Disc Attachment Method
- Hook-and-Loop
Description
Sanding Disc, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.