Shop TROPICANA
See all product information
Create Account
AppleJuice, Plastic Bottle, Decaf, PK24
- Mfr # QKR75717
- Zoro # G325075421
product price:Â
$
55.55
/pk of 24, $2.31/ea
Key Features
Package Weight
18.4 lb
Beverage Flavor
Apple
Beverage Package Style
Plastic Bottle
Product Type
Juice
Beverage Format
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QKR75717
- Zoro #
- G325075421
- UPC #
- 048500757178
- Country of Origin
- United States
- Item
- Apple Juice
- Package Weight
- 18.4 lb
- Beverage Flavor
- Apple
- Beverage Package Style
- Plastic Bottle
- Product Type
- Juice
- Beverage Format
- Liquid
- Net Weight
- 240 oz
- Caffeine Type
- Non-Caffeinated
Description
Apple Juice, Net Weight 240 oz, Beverage Package Style Plastic Bottle, Coffee Roast/Tea Type Not Applicable, Package Weight 18.4 lb, Beverage Flavor Apple, Product Type Juice, Caffeine Type Non-Caffeinated, Beverage Format Liquid, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.