25 lbs USA Rubber Bumper Plate, Black
- Mfr # GBO-025SBP
- Zoro # G524198570
product price:Â
$
72.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBO-025SBP
- Zoro #
- G524198570
- UPC #
- -
- Country of Origin
- China
Description
Our new black USA solid rubber bumper plate with steel insert is a quality, branded bumper, engineered to our USA line standards,making it the perfect addition to any home or garage gym. LBS and KGS are conveniently displayed on both sides. A minimal amount of conditioner is applied to each plate to protect the rubber. Contact your sales rep, click the Talk to Troy icon or request a quote today to learn more about the all new GBO-SBP solid rubber bumper plate. Specifications Color: Black. Material: Solid Rubber. Thicness: 1.80 in. Diameter: 17.72 in. Insert Material: Steel. Durometer Hardness: 87.5. Weight: 25 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.