Shop TROY BARBELL
Create Account
55 lbs Urethane T-Clog Logo Dumbbell
- Mfr # TSD-055UTL
- Zoro # G324191375
product price:Â
$
321.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSD-055UTL
- Zoro #
- G324191375
- UPC #
- -
- Country of Origin
- China
Description
Our stylish 12 sided Solid Steel, Polyurethane encased dumbbells represent the best in class, commercial grade product of its kind being manufactured today. With a sleeve design that extends through the head of the dumbbell and is permanently welded, the structural integrity is unsurpassed. The uniform 34mm Solid Steel hard-chrome handle with its precision machined, medium knurl makes each size dumbbell from the smallest to largest, as durable as it is comfortable to use. These dumbbells are perfect for your gym logo or commercial logo to be printed on and seperate your gym from the rest. With half weight sizes your gym will stand out from the rest.5 lb. through 150 lb. in 5 lb. increments. Featues Brand your facility Troy is now offering the finest customization in the industry. Multiple sizes including half sizes. Make free weights a point of focus in your room. We can handle complex artwork with multiple colors, logos and text on dumbbells, barbells and plates. Hard chrome straight steel handle. Specifications Color: Gray. Weight: 55 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.