4 in. H X 10 in. W 1-Way Matte Steel Floor Diffuser
- Mfr # C167-MMB 04X10
- Zoro # G4623470
product price:
$
32.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C167-MMB 04X10
- Zoro #
- G4623470
- UPC #
- 803492202279
- Country of Origin
- Viet Nam
Description
The 167-MMB 04X10 is 4 inch x 10 inch 1-way air diffuser used for floor openings. The crafted modern contempo design is perfect for your decorative needs. The patented smooth glide technology ensures your dampers are quiet airflow from your central air system. Smooth glide also provides for smooth opening and closing of your back dampers. High quality product will ensures years of continuous use.
- • Easy to use smooth glide damper
- • Attractive face pattern
- • Matte black finish
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.