Tru-Spec
BDU Trouser, 4XL, Navy
Mfr # 1335
Zoro # G4415579
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 4Xl
- Inseam Regular
- Fabric Weight 6.5 oz
- Fits Waist Size 52 in to 54 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR SMOKE Liquid Smoke Blower, Manhole, 5HP, 4300 cfm (30L)
- KISHIGO High Visibility Vest, Unrated, Universal, Lime (PL-V26)
- HARDLINE PRODUCTS Number 2 Decal, 3" Black Vinyl, PK10 (3SCBP2)
- 3M E-A-R 3M 3202001 EAR Caboflex SemiAural Banded Hearing Protector (10080529200003)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- MARCO Leather Blast Suit - Large (1029602)
- Tru-Spec Workwear