This item is Discontinued.

Tru-Spec Bike Patrol Polo, 100% Polyester, Button, Hi-Visibility Yellow, Xl 4324

Bike Patrol Polo, 100% Polyester, Button, Hi-Visibility Yellow, Xl (Discontinued)

  • Mfr # 4324
  • Zoro # G6593111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4324
Zoro #
G6593111
UPC #
690104325071
Country of Origin
Honduras

Dimensions

Size
Xl
Sleeve Length
Long Sleeve
Fits Chest Size
46 in to 48 in
Garment Size
Regular

Details

Item
Bike Patrol Polo
Material
100% Polyester
Color
Hi-Visibility Yellow
Binding
3-Hole Melamine Button
Fabric
Polyester
Pockets
1
Features
Antimicrobial, Gusseted Sleeves, Mic/Sunglass Holder, Moisture Wicking, No-Roll Collar, Pen Pocket on Each Sleeve, Reflective Back, Reflective Front, Reflective Sleeves, Reinforced Half Moon Neck Yoke, UV Protection, Zipper Pocket on Left Chest
Fabric Weight
6.4 oz
Closure Type
Button
Type
Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Bike Patrol Polo, Size XL, Color Hi-Visibility Yellow, Material 100 Percent Polyester, Fits Chest Size 46 In. to 48 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 1, Binding 3-Hole Melamine Buttons, Fabric Weight 6.4 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.