Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Flame Resistant Cargo Pants, 37" to 39"
Mfr # 1441
Zoro # G5383073
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Material Trade Name 100% Cotton
- Color Navy
- Fabric Weight 7.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1441
- Zoro # G5383073
- UPC # 690104483610
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 39 in |
Minimum Waist Size | 37 in |
Tag Size | 39 x 34 |
Details
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7.5 oz, Features Cell Phone/Magazine Pocket on Outside of Cargo Pockets, Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Easy Access Drop In Pocket behind Each Cargo Pocket, Expandable Back Pockets with Hook and Loop Closure, Extra Dee, Inseam 34 in, Flame Resistant Cargo Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 39 in, Minimum Waist Size 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Symbol 3", Pk5, DCL113 (DCL113)
- BRADY Chemical Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 131882 (131882)
- ZORO SELECT Asphalt Mounting Kit, Rubber, Steel, Gray (CS-AK-2)
- WARP BROTHERS Coverall Plastic Sheeting (12-4CH10)
- TRU-SPEC Flame Resistant Cargo Pants, 43" to 45" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- CARHARTT Pants, Blue, 34 x 32 In., 15.2 cal/cm2 (FRB13-DNM 34 32)
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 34)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- Tru-Spec Flame Resistant & Arc Flash Pants