Tru-Spec
Mens Tactical Pants, 32" x 32" Sz
Mfr # 1437
Zoro # G5366328
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green/Black
- Material 35% Cotton Ripstop, 65% Polyester
- Gender Men's
- Inseam 32"
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, 34" x 34" Sz 1437
- TRU-SPEC Mens Tactical Pants, 44" x 30" Sz 1437
- TRU-SPEC Mens Tactical Pants, 42" x 34" Sz 1437
- TRU-SPEC Mens Tactical Pants, Size 44", Coyote 1038
- TRU-SPEC Mens Tactical Pants, Navy, Size 34" 1074
- TRU-SPEC Mens Tactical Pants, 3XL, Inseam 32" 1271
- TRU-SPEC Womens Tactical Pants, Size 14, Khaki 1032
- TRU-SPEC Mens Tactical Pants, Size 30", Coyote 1038
- TRU-SPEC Mens Tactical Pants, Size 40", Black 1035
- RED KAP Mens Red-E-Prest Charcoal Work Pant PT10CH 34 32
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR F52512525036X32
- Tru-Spec Workwear