Tru-Spec
Mens Tactical Pants, M, Inseam 30"
- Zoro #: G5105182
- Mfr #: 1271
Tap to zoom
Hover or click to zoom
$51.19
- Closure Type: Drawstring Waist with Button Fly
- Fabric Weight: 6.5 oz
- Fits Waist Size: 32 in to 34 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $51.19
Tru-Spec #1271 Specifications
- Zoro #: G5105182
- Mfr #: 1271
- Closure Type: Drawstring Waist with Button Fly
- Fabric Weight: 6.5 oz
- Fits Waist Size: 32 in to 34 in
- Inseam: 30 in
- Item: Men's Tactical Uniform Pants
- Material: 65% Polyester/35% Cotton Ripstop
- Size: M
- Color: Coyote
- Gender: Men's
- Hammer Loop: No
- Number of Outside Pockets: 10
- Garment Style: Pants
- Includes: Drawstring Leg Closures, Reinforced Seat and Knees, Slanted Cargo Pockets, Slash Pockets
- Binding: Drawstring Waist, Melamine Button
- Pockets: 10
- Product Type: Men's Tactical Pants
- Country of Origin (subject to change): Honduras
Description
Men's Tactical Pants, Size M, Coyote, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees