Tru-Spec

Mens Tactical Pants, Size 32", Dark Navy


product price: $48.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 65% Polyester/35% Cotton Ripstop
  • Gender Men's
  • Size 32 in
  • Inseam 32 in
  • Fabric Weight 6.5 oz
See all product information

Product Information

Dimensions

Size 32 in
Fits Waist Size 31 in to 33 in

Details

Item Men's Tactical Pants
Color Navy
Material 65% Polyester/35% Cotton Ripstop
Gender Men's
Inseam 32 in
Fabric Weight 6.5 oz
Includes Fit Slider Waistband
Garment Style Pants
Pockets 10
Number of Outside Pockets 10
Closure Type YKK Zipper, PRYM Snap
Features Hook & Loop Closure, Interior Pocket
Includes Hammer Loop No

Description

Men's Tactical Pants, Size 32 In., Dark Navy, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.