Tru-Spec
Mens Tactical Pants, Size R/3XL, Black
Mfr # 1324
Zoro # G1814202
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 32 in
- Fabric Weight 6.5 oz
- Fits Waist Size 48 in to 50 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Tamper Evident Safety Lockout Seals (Numbered), Green, PK100 (484107_G)
- FIRST ALERT BRK 120V AC Smoke Alarm (9120B)
- VITAL ID Hard Hat I.D, Yllw, 1/2in.Hx2-3/4in.W, PK25 (WSID-01)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01YW)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- 5.11 Stryke Pants, 32, Storm (74369)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- Tru-Spec Workwear