Men's Military Pants, S, Black, 35% Cotton, 65% Polyester (Discontinued)
- Mfr # 1324
- Zoro # G1800397
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1324
Zoro #
G1800397
UPC #
690104022789
Country of Origin
Honduras
Dimensions
Size
S
Fits Waist Size
28 in to 30 in
Size-Body Type
Regular
Garment Size
Regular
Details
Item
Military Pants
Color
Black
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
6.5 oz
Binding
Button Fly
Number of Outside Pockets
9
Closure Type
4-Button Fly
Garment Style
Military Pants
Pockets
7
Features
Interior Pocket, Drawstring, Button Fly Closure
Includes Hammer Loop
No
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Tactical Pants, Size R/S, Black, Fits Waist Size 28 In. to 30 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Button, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.