Skip to Main Content
customer-service Help
Tru-Spec

Mens Tactical Pants, Size S/28, Navy

Tru-Spec Mens Tactical Pants, Size S/28, Navy 1828
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.73
Color: Navy
  • Closure Type: Zipper Fly with Melamine Button
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 28 in to 30 in
See full product details
Orders over $75 ship free.
Total: $23.73

Tru-Spec #1828 Specifications

  • Closure Type: Zipper Fly with Melamine Button
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 28 in to 30 in
  • Inseam: 32 in
  • Item: Men's BDU Pants
  • Material: 65% Polyester/35% Cotton Ripstop
  • Size: S/28
  • Color: Navy
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 8
  • Includes: (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
  • Garment Style: Pants
  • Pockets: 6
  • Binding: Melamine Button, YKK Zipper
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size S/28, Navy, Fits Waist Size 28 In. to 30 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks

Reviews of Tru-Spec #1828