Tru-Spec

Tactical Polo, Multicam, XL, 38" L


product price: $67.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size Xl
  • Color Multicam
  • Material 50% Cotton, 50% Nylon
  • Fabric Weight 6.5 oz
  • Fits Chest Size 46 in to 48 in
See all product information

Product Information

Dimensions

Size Xl
Fits Chest Size 46 in to 48 in
Neck Size 21 in
Sleeve Length 38 in
Length 38 in

Details

Item Tactical Polo
Color Multicam
Material 50% Cotton, 50% Nylon
Fabric Weight 6.5 oz
Pockets 2
Features Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar
Type Long Sleeve
Closure Type zipper
Includes Pen Pocket
Style Tactical Polo

Description

Tactical Polo, Size XL, Color Multicam, Material 50 Percent Nylon, 50 Percent Cotton, Length 38 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 38 In., Neck Size 21 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.