Skip to Main Content
customer-service Help
Tru-Spec

Womens Tactical Pants, Size 14, Navy

Tru-Spec Womens Tactical Pants, Size 14, Navy 1125
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.70
  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz.
  • Fits Waist Size: 32 in to 33 in
See full product details
Orders over $75 ship free.
Total: $40.70

Tru-Spec #1125 Specifications

  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz.
  • Fits Waist Size: 32 in to 33 in
  • Inseam: 35 in
  • Item: Women's EMS Pants
  • Material: 65% Polyester/35% Cotton Ripstop
  • Size: 14
  • Color: Navy
  • Gender: Women's
  • Hammer Loop: No
  • Number of Outside Pockets: 12
  • Garment Style: Pants
  • Pockets: 12
  • Includes: Fit Slider Waistband
  • Binding: Prym Snap, YKK Zipper
  • Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Women's Tactical Pants, Size 14, Navy, Fits Waist Size 32 In. to 33 In., Garment Style Pants, Inseam 35 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz, Pockets 12, Includes Fit Slider Waistband

Reviews of Tru-Spec #1125