Tru-Spec
Womens Tactical Pants, Size 14, OD Green
- Zoro #: G1817273
- Mfr #: 1099
Tap to zoom
Hover or click to zoom
$58.59
- Closure Type: YKK Zipper, PRYM Snap
- Fabric Weight: 6.5 oz
- Fits Waist Size: 32 in to 33 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $58.59
Tru-Spec #1099 Specifications
- Zoro #: G1817273
- Mfr #: 1099
- Closure Type: YKK Zipper, PRYM Snap
- Fabric Weight: 6.5 oz
- Fits Waist Size: 32 in to 33 in
- Inseam: 30 in
- Item: Women's Tactical Pants
- Material: 65% Polyester/35% Cotton Ripstop
- Size: 14
- Color: Olive Drab
- Gender: Women's
- Hammer Loop: No
- Number of Outside Pockets: 10
- Pockets: 10
- Binding: Prym Snap, YKK Zipper
- Garment Style: Pants
- Product Type: Women's Tactical Pants
- Country of Origin (subject to change): Indonesia
Description
Women's Tactical Pants, Size 14, OD Green, Fits Waist Size 32 In. to 33 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10
Reviews of Tru-Spec #1099
Explore more
- Tru-Spec Tactical Shorts, Size 34", OD Green 4267
- Tru-Spec BDU Shorts, 6.5 oz., Waist 32" to 34" 4259
- Tru-Spec Mens Tactical Pants, M, Inseam 34" 1236
- Tru-Spec Tactical Shorts, Size 34", Khaki 4268
- Tru-Spec Mens Tactical Pants, M, Inseam 32" 1323
- Tru-Spec Mens Tactical Pants, L, Inseam 32" 1391
- Tru-Spec Mens Tactical Pants, Size 36", Black 1035
- Tru-Spec Tactical Shorts, Size 28", Navy 4266
- 5.11 Tactical Apex Pants, Size 42" x 30", Dark Navy 74434
- 5.11 Tactical Stryke Pant, TDU Green, 34 32 74369
- 5.11 Tactical Stryke TDU Pant, Storm, 44 x 32 in. 74433
- Tru-Spec General Work Clothing