Skip to Main Content
customer-service Help
Tru-Spec

Womens Tactical Pants, Size 2, Khaki

Tru-Spec Womens Tactical Pants, Size 2, Khaki 1032
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$52.53
Color: Khaki
  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 26 in to 27 in
See full product details
Orders over $75 ship free.
Total: $52.53

Tru-Spec #1032 Specifications

  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 26 in to 27 in
  • Inseam: 35 in
  • Item: Women's Ascent Pants
  • Material: 80% Polyester/20% Cotton Ripstop
  • Size: 2
  • Color: Khaki
  • Gender: Women's
  • Hammer Loop: No
  • Number of Outside Pockets: 10
  • Garment Style: Pants
  • Includes: 2 in Wide Belt Loops, Badge Holders
  • Binding: Prym Snap, YKK Zipper
  • Pockets: 10
  • Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Women's Tactical Pants, Size 2, Khaki, Fits Waist Size 26 In. to 27 In., Garment Style Pants, Inseam 35 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders

Reviews of Tru-Spec #1032