Tru-Spec
Womens Tactical Pants, Size 6, Khaki
Mfr # 1032
Zoro # G1818140
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Women's
- Size 6
- Inseam 30 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black 1024
- TRU-SPEC Mens Tactical Pants, XL, Inseam 34" 1295
- TRU-SPEC Mens Tactical Pants, Coyote, 44" x 30" Sz 1434
- TRU-SPEC Mens Tactical Pants, Size 48", Woodland 1831
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki 1060
- TRU-SPEC Mens Tactical Pants, Size 32", Coyote 1063
- TRU-SPEC BDU Trouser, L, Navy 1335
- TRU-SPEC Trouser, L/2XL, Multicam, Waist 44" to 46" 2045
- TRU-SPEC Mens Tactical Pants, 3XL Size, Coyote 1832
- RED KAP Mens Black Pant W/Side Elastic PT60BK 50 30
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt B151-DKH
- Tru-Spec Workwear