Shop TRUAIRE
Create Account
C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in.
Mfr # 4473039
Zoro # G303679238
product price:Â $32.95
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4473039
- Zoro #
- G303679238
- UPC #
- 803492209650
- Country of Origin
- China
Description
Features
- Size: 24" x 6"
- White powder coating
- 1/3" spaced with 45 degree blade angle
- 3/4" margin turn back
- Counter sunk screw holes with 2" screws (provided)
- Each grille is individually shrinkwrapped
- Dimension: 25.9" H x 7.9" W x 0.9" L
- Weight: 2.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.