Shop TRUAIRE
Create Account
C17010X08 10 x 8 in. Return Air Grille
Mfr # 4022026
Zoro # G903923724
product price:Â $28.59
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4022026
- Zoro #
- G903923724
- UPC #
- 803492201678
- Country of Origin
- China
Description
Features
- Assembled Width: 10 in.
- Color Finish: White
- Material: Steel
- Product Type: Return Air Grille
- Assembled Height: 8 in.
- Magnetic: No
- Paintable: No
- Air Deflection: 1-Way
- Adjustable: No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.