Shop TRUAIRE
Create Account
C17030X06 Return Air Grille White - 30 x 6 in.
Mfr # 4022000
Zoro # G503678932
product price:Â $38.95
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4022000
- Zoro #
- G503678932
- UPC #
- 803492201777
- Country of Origin
- China
Description
Features
- Size: 30" x 6"
- Heavy duty construction
- 1/2" spaced fins
- Durable powder coated white finish
- 1/2" louver spaced in dual angular formation for greater strength and maximum area
- Counter-sunk screw holes
- With 2" screws provided
- Finished with white powder coating
- Each grille is individually shrink wrapped
- Dimension: 31.9" H x 7.9" W x 0.5" L
- Weight: 2.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.