Tru Aire 2 in. H X 14 in. W 2-Way Powder Coat Brown Steel Floor Register

  • Mfr # C150MB 02X14
  • Zoro # G8674518
product price: 
$
12.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C150MB 02X14
Zoro #
G8674518
UPC #
803492201517
Country of Origin
Viet Nam

Description

The stamped face allows for two way air deflection. Our patented Smooth glide technology ensures rattle free and quiet airflow from your central air system.


  • • 14 x 2 inch floor register
  • • Brown color finish
  • • Smooth glide damper
  • • Model size indicates duct opening measurements not wall opening measurements
  • • High quality steel components, no plastic
  • • High quality powder coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews