Tru Aire 6 in. H X 12 in. W 3-Way Powder Coat White Steel Wall/Ceiling Register

  • Mfr # C103M 12X06
  • Zoro # G1919720
product price: 
$
14.58
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C103M 12X06
Zoro #
G1919720
UPC #
803492201913
Country of Origin
Viet Nam

Description

The 103M 10X06 is a 10 inch x 6 inch 3 way air register used for wall or ceiling openings. The stamped face allows for three way air deflection. This patented Smooth glide technology ensures rattle free and quiet airflow from your central air system. Smooth glide also provides for smooth opening and closing of your back dampers. This high quality product will ensure years of continuous use.


  • • The actual face size is 13.75 inch in width and 7.75 inch in height
  • • Smooth glide damper
  • • Model size indicates duct opening measurements not wall opening measurements
  • • High quality steel components, no plastic
  • • High quality powder coated
  • • For sidewall or ceiling applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.